Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerostyle Pyrojacket, 25 ft L

  • Mfr # PJAVCO-36-IOR

  • Zoro # G816150835


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone Rubber
Maximum Diameter
2 1/4 in
Overall Length
25 ft
Resistance Properties
Abrasion-Resistant, Flame-Resistant, Molten Splash-Resistant, Oil-Resistant, Water-Resistant
Maximum Operating Temperature
2,000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJAVCO-36-IOR
Zoro #
G816150835
UPC #
-
Country of Origin
Canada

Dimensions

Maximum Diameter
2 1/4 in
Overall Length
25 ft
Thickness
0.14 in

Details

Material
Silicone Rubber
Resistance Properties
Abrasion-Resistant, Flame-Resistant, Molten Splash-Resistant, Oil-Resistant, Water-Resistant
Item
Aerostyle Pyrojacket
Maximum Operating Temperature
2,000 Degrees F
Minimum Operating Temperature
500 Degrees F
Product Type
Aerostyle Pyrojacket
Color
Iron Oxide Red
Standards
OSHA
Closure Type
Hook-and-Loop

Description

Hook and Loop Firesleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.