Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Brake Fitting, Rubber Airbrake, Steel

  • Mfr # 282366-42

  • Zoro # G2791848


product price: $21.19
/ea

Key Features

Sub-Category
Hoses Assembly
Standards
DOT/SAE J1402A
For Use With
Air Brake
Thread Size
3/8-18
Pressure (PSI)
2,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282366-42
Zoro #
G2791848
UPC #
-
Country of Origin
Sweden

Dimensions

Thread Size
3/8-18
Length
42 in
Pipe Size
3/8 in

Details

Item
Air Brake Fitting
Sub-Category
Hoses Assembly
Standards
DOT/SAE J1402A
For Use With
Air Brake
Pressure (PSI)
2,000 psi
Material
Rubber/Steel
Temp. Range
-65 Degrees to 250 Degrees F
Connection
Pipe
Type
Rubber Airbrake

Description

Air Brake Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.