Bend Restrictor, 5 1/2 in L, Steel
Mfr # SR-3
Zoro # G615875748
product price: $3.49
/pk 2, $1.75/eaSold in multiples of 3 for $10.47
Key Features
Inside Diameter
0.66 in
Overall Length
5 1/2 in
Material
Steel
Product Type
Hose Bend Restrictor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-3
Zoro #
G615875748
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.66 in
Overall Length
5 1/2 in
Details
Item
Bend Restrictor
Material
Steel
Product Type
Hose Bend Restrictor
Description
Plt Steel Strain Relvr,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.