Bend Restrictor, 6 in L, Plastic
Mfr # HG-04
Zoro # G016576473
product price: $1.59
/pk 2, $0.80/eaSold in multiples of 5 for $7.95
Key Features
Material
Plastic
Inside Diameter
0.25 in
Overall Length
6 in
Product Type
Hose Bend Restrictor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG-04
Zoro #
G016576473
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.25 in
Overall Length
6 in
Details
Material
Plastic
Item
Bend Restrictor
Product Type
Hose Bend Restrictor
Description
Hose-Plastic 0.25 In,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.