Zoro Homepage

Bend Restrictor, 6 in L, Plastic

  • Mfr # HG-06

  • Zoro # G016576428


product price: $3.99
/pk 2, $2.00/ea
Sold in multiples of 2 for $7.98

Key Features

Inside Diameter
0.37 in
Overall Length
6 in
Material
Plastic
Product Type
Hose Bend Restrictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-06
Zoro #
G016576428
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.37 in
Overall Length
6 in

Details

Item
Bend Restrictor
Material
Plastic
Product Type
Hose Bend Restrictor

Description

Hose-Plastic 0.375 In ,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.