Bend Restrictor, 7 in L, Steel
Mfr # SR-6
Zoro # G515875749
product price: $5.25
/pk 2, $2.63/eaSold in multiples of 2 for $10.50
Key Features
Overall Length
7 in
Material
Steel
Inside Diameter
0.84 in
Product Type
Hose Bend Restrictor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-6
Zoro #
G515875749
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 in
Inside Diameter
0.84 in
Details
Material
Steel
Item
Bend Restrictor
Product Type
Hose Bend Restrictor
Description
Plt Steel Strain Relvr,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.