Zoro Homepage

Bend Restrictor, 8 in L, Steel

  • Mfr # SR-8

  • Zoro # G715875754


product price: $9.89
/pk 2, $4.95/ea

Key Features

Material
Steel
Inside Diameter
1.3 in
Overall Length
8 in
Product Type
Hose Bend Restrictor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-8
Zoro #
G715875754
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.3 in
Overall Length
8 in

Details

Material
Steel
Item
Bend Restrictor
Product Type
Hose Bend Restrictor

Description

Plt Steel Strain Relvr,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.