Zoro Homepage

CRIMP DIE CAGE, 120 mm, Black

  • Mfr # FT1380-275-M120

  • Zoro # G715917393


product price: $1,578.99
/ea
Free Shipping & Returns

Key Features

Maximum Hose Crimping Capacity
120 mm
Number of Crimping Sizes
1
Compatible with Brand
Danfoss
Tool Series
FT1380
Connector Color Code
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT1380-275-M120
Zoro #
G715917393
UPC #
-
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Item
CRIMP DIE CAGE
Maximum Hose Crimping Capacity
120 mm
Compatible with Brand
Danfoss
Tool Series
FT1380
Connector Color Code
Black
Hydraulic Hose Type Compatibility
1 WIRE BRAID

Description

CRIMP DIE CAGE, Product Type Die Cage, Maximum Hose Crimping Capacity 120 mm, Minimum Hose Crimping Capacity Not Applicable, Hydraulic Hose Type Compatibility 1 WIRE BRAID, Connector Color Code Black, Compatible Sander Mfr. Model Number FT1380, FT1380E, Compatible with Brand Danfoss, Includes Not Applicable, Number of Crimping Sizes 1, Tool Series FT1380

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.