Zoro Homepage

CRIMP DIE CAGE, 465 mm, Black

  • Mfr # FT1382-200-M465

  • Zoro # G815917392


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Hydraulic Hose Type Compatibility
1 Wire Braid; 2 Wire Braid
Compatible with Brand
Danfoss
Tool Series
FT1382
Number of Crimping Sizes
1
Maximum Hose Crimping Capacity
465 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT1382-200-M465
Zoro #
G815917392
UPC #
-
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Item
CRIMP DIE CAGE
Hydraulic Hose Type Compatibility
1 Wire Braid; 2 Wire Braid
Compatible with Brand
Danfoss
Tool Series
FT1382
Maximum Hose Crimping Capacity
465 mm
Connector Color Code
Black

Description

CRIMP DIE CAGE, Product Type Die Cage, Maximum Hose Crimping Capacity 465 mm, Minimum Hose Crimping Capacity Not Applicable, Hydraulic Hose Type Compatibility 1 Wire Braid; 2 Wire Braid, Connector Color Code Black, Compatible Sander Mfr. Model Number FT1380, FT1380E, Compatible with Brand Danfoss, Includes Not Applicable, Number of Crimping Sizes 1, Tool Series FT1382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.