FCA0803 Aqp Racing Hose- Size 8
- Mfr # A83-FCA0803
- Zoro # G724194488
product price:Â
$
61.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A83-FCA0803
- Zoro #
- G724194488
- UPC #
- -
- Country of Origin
- China
Description
Stainless steel braid for superior performance. AQP Racing Hose is compatible with petroleum and synthetic lubricants, hydrocarbon fuels and liquid engine coolants. It operates at higher temperatures for longer periods. Light and flexible, it is easy to work with, and its stainless steel cover will ensure long lasting durability. AQP Racing Hose also features an AQP elastomer inner tube that is resistant to oxidation, the effects of ozone and other various agents present in the air. Changes in physical properties due to shelf aging are nonexistent. Features 1000/750PSI Operating. Pressure. 0.17 lbs. Per Foot. Bend Radius - 3.5in Min. Hose Size - -08AN. Length - 3 ft..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.