Shop OMEGA
See all product information
Create Account
Creeper, 440 lb. Load Capacity, 48" L
- Mfr # 91902
- Zoro # G4421142
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
440 lb
Creeper Seat Style
Creeper
Duty Rating
Heavy-Duty
Material
Body: HDPE; Plastic
Type
Blow-Molded Creepers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91902
- Zoro #
- G4421142
- UPC #
- 047077996898
- Country of Origin
- China
- Load Capacity
- 440 lb
- Creeper Seat Style
- Creeper
- Duty Rating
- Heavy-Duty
- Material
- Body: HDPE; Plastic
- Type
- Blow-Molded Creepers
- Maximum Load Capacity
- 440 lb
- Frame Material
- Plastic
- Features
- Low Profile Design
- Headrest Style
- Cushion
- Headrest
- Padded
- Number of Wheels
- 6
- Caster Type
- Swivel
- Item
- Creeper
- Includes
- (2) Tool Trays
- Caster Configuration
- (6) Swivel
- Creeper Material
- Plastic
- Caster Material
- Polymer
- Seat Adjustability
- Fixed
- Creeper Color
- Black
Dimensions
- Length
- 48 in
- Overall Length
- 48 in
- Overall Width
- 23 3/4 in
- Caster Diameter
- 3 in
- Caster Size
- 3 in
- Height
- 5 in
- Width
- 23 1/2 in
- Overall Height
- 4 in
- Dimensions
- 25 in x 4 in
- Height Range
- 4 in
- Wire Rope Length
- 48 in
- Seat Height
- 5 in
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 440 lb, Dimensions 25 in x 4 in, Height Range 4 in, Frame Material Plastic, Caster Diameter 3 in, Caster Configuration (6) Swivel, Caster Material Polymer, Creeper Color Black, Creeper Material Plastic, Headrest Style Cushion, Height 5 in, Includes (2) Tool Trays, Overall Height 4 in, Overall Length 48 in, Overall Width 23 3/4 in, Fixed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.