FCN0820 Black 08An Socketless Hose 20 Feet

  • Mfr # A83-FCN0820

  • Zoro # G616321725


product price:  $218.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A83-FCN0820
Zoro #
G616321725
UPC #
-
Country of Origin
China

Description

Aeroquip Socketless hose is designed to be used with Aeroquip Socketless hose fittings for quick and easy assembly that can save you time. They are extremely easy to work with. Connecting them is a snap since not even a wrench is needed. Simply slip the hose onto the fittings. It that simple. The AQP elastomer inner tube is covered with textile braid reinforcement and covered with a black AQP elastomer cover. Socketless hose is useful for a variety of applications such as gasoline fuel and lubricating oils air and water with pressures up to 250 PSI. Temperature range is -40 to +300 degrees Fahrenheit up to +250F for air and +180F for water. Features AQP Socketless Hose 20 ft. Hose -08AN Hose Size 0.5 in. I.D. 0.75 in. O.D. 5 in. Min. Bend Radius Black Easy to assemble and disassemble No socket wrench required Lightweight Operating pressure for all sizes at 250 psi Never uses a clamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.