FCU1020 Startlite Racing Hose 20 Ft.

  • Mfr # A83-FCU1020

  • Zoro # G816652742


product price:  $505.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A83-FCU1020
Zoro #
G816652742
UPC #
-
Country of Origin
China

Description

Lightweight, durable, and race proven, Aeroquip's Startlite racing hose has been approved by NASCAR, the NHRA, IHRA, and other sanctioning bodies. It features a pre-dyed black Nomex cover to ensure peak performance and a consistent, fade-resistant appearance. Aeroquip increased its abrasion resistance and overall hose strength by adding KEVLAR to the fire-retardant Nomex cover. This hose assembly is up to 45 percent lighter in weight than conventional high performance assemblies. With a temperature range of -45 to 300 degrees F, it can handle nearly any plumbing job safely and securely. Features Hose Size - -10 AN PTFE Lined - No Hose Length - 20 ft. Outer Material - Nomex Hose Color - Black Hose Material - Synthetic rubber Hose Inside Diameter - 0.560 in. Hose Outside Diameter - 0.800 in. Minimum Recommended Temperature - -45 degrees F Maximum Recommended Temperature - 300 degrees F Maximum Operating Pressure - 500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.