Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Low Side Hose Fitting, 12 Dash

  • Mfr # FJ3012-03-1212S

  • Zoro # G0603285


product price: $113.73
/ea
Free Shipping & Returns

Key Features

Refrigerant Type
R134
Female Thread (In.)
1-1/16 -14
Dash Size
12
Min. Burst Pressure (PSI)
2,000 psi
Max. Working Pressure (PSI)
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3012-03-1212S
Zoro #
G0603285
UPC #
-
Country of Origin
United States

Dimensions

Dash Size
12
Hose Outside Dia. (In.)
0.98 in
Hose Inside Dia. (In.)
0.63 in
Compatible Hose Outside Diameter
0.98 in
Connection 1 Size
1 1/16 in
Compatible Hose Inside Diameter
0.63 in

Details

Item
O-Ring Hose Fitting
Refrigerant Type
R134
Female Thread (In.)
1-1/16 -14
Min. Burst Pressure (PSI)
2,000 psi
Max. Working Pressure (PSI)
500 psi
For Use With
Female O-Ring and Low Side Port
Standards
SAE J2064
Material
Steel
Product Type
90 Degrees O-Ring Fitting
Operating Pressure - Maximum
500 psi
Burst Pressure - Minimum
2,000 psi
Compatible Product Type
Short Pilot
Connection 1 Gender
Female

Description

Female Low Side Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 1-1/16 -14 In, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.98 In, Hose Inside Dia 0.63 In, Material Steel, For Use With Female O-Ring and Low Side Port, Standards SAE J2064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.