Female O-Ring Hose Fitting, 10 Dash
Mfr # FJ3054-1010S
Zoro # G0703087
product price: $71.51
/eaKey Features
Refrigerant Type
R134
Female Thread (In.)
7/8-18
Dash Size
10
Min. Burst Pressure (PSI)
2,000 psi
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FJ3054-1010S
Zoro #
G0703087
UPC #
-
Country of Origin
United States
Dimensions
Dash Size
10
Hose Inside Dia. (In.)
0.5 in
Hose Outside Dia. (In.)
0.78 in
Compatible Hose Inside Diameter
0.5 in
Connection 1 Size
7/8 in
Compatible Hose Outside Diameter
0.78 in
Details
Item
O-Ring Hose Fitting
Refrigerant Type
R134
Female Thread (In.)
7/8-18
Min. Burst Pressure (PSI)
2,000 psi
Material
Steel
Standards
SAE J2064
For Use With
Female O-Ring and Low Side Port
Max. Working Pressure (PSI)
500 psi
Product Type
Straight O-Ring Fitting
Compatible Product Type
Short Pilot
Burst Pressure - Minimum
2,000 psi
Connection 1 Gender
Female
Operating Pressure - Maximum
500 psi
Description
Female O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 7/8-18 In, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Hose Inside Dia 0.5 In, Material Steel, For Use With Female O-Ring and Low Side Port, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.