Zoro Homepage

Female O-Ring Hose Fitting, 10 Dash

  • Mfr # FJ3055-05-1010S

  • Zoro # G0796126


product price: $38.39
/ea

Key Features

Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Female Thread (In.)
7/8-18
Dash Size
10
Hose Outside Dia. (In.)
0.78 in
For Use With
Female O-Ring and 45 Degree Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3055-05-1010S
Zoro #
G0796126
UPC #
-
Country of Origin
United States

Dimensions

Dash Size
10
Hose Outside Dia. (In.)
0.78 in
Hose Inside Dia. (In.)
0.5 in
Compatible Hose Inside Diameter
0.5 in
Compatible Hose Outside Diameter
0.78 in
Connection 1 Size
7/8 in

Details

Item
O-Ring Hose Fitting
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Female Thread (In.)
7/8-18
For Use With
Female O-Ring and 45 Degree Elbow
Min. Burst Pressure (PSI)
2,000 psi
Material
Steel
Max. Working Pressure (PSI)
500 psi
Standards
SAE J2064
Product Type
45 Degrees Elbow O-Ring Fitting
Operating Pressure - Maximum
500 psi
Compatible Product Type
Short Pilot
Connection 1 Gender
Female
Burst Pressure - Minimum
2,000 psi

Description

Female O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 7/8-18 In, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Hose Inside Dia 0.5 In, Material Steel, For Use With Female O-Ring and 45 Degree Elbow, Standards SAE J2064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.