Zoro Homepage

Female O-Ring Hose Fitting, 12 Dash

  • Mfr # FJ3053-0606S

  • Zoro # G2598337


product price: $72.29
/ea

Key Features

Refrigerant Type
R134
Female Thread (In.)
5/8-18
Dash Size
6
Min. Burst Pressure (PSI)
2,000 psi
Max. Working Pressure (PSI)
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3053-0606S
Zoro #
G2598337
UPC #
-
Country of Origin
United States

Dimensions

Dash Size
6
Hose Outside Dia. (In.)
0.58 in
Hose Inside Dia. (In.)
0.31 in
Connection 1 Size
5/8 in
Compatible Hose Outside Diameter
0.58 in
Compatible Hose Inside Diameter
0.31 in

Details

Item
O-Ring Hose Fitting
Refrigerant Type
R134
Female Thread (In.)
5/8-18
Min. Burst Pressure (PSI)
2,000 psi
Max. Working Pressure (PSI)
500 psi
For Use With
Female O-Ring, Short Pilot and High Side Port
Standards
SAE J2064
Material
Steel
Product Type
Straight O-Ring Fitting
Operating Pressure - Maximum
500 psi
Connection 1 Gender
Female
Compatible Product Type
Short Pilot
Burst Pressure - Minimum
2,000 psi

Description

Female O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 5/8-18 In, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.58 In, Hose Inside Dia 0.31 In, Material Steel, For Use With Female O-Ring, Short Pilot and High Side Port, Standards SAE J2064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.