Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female O-Ring Hose Fitting, 12 Dash

  • Mfr # FJ3054-1012S

  • Zoro # G2425001


product price: $71.51
/ea

Key Features

Refrigerant Type
R134
Female Thread (In.)
7/8-18
Dash Size
12
Material
Steel
Max. Working Pressure (PSI)
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3054-1012S
Zoro #
G2425001
UPC #
-
Country of Origin
United States

Dimensions

Dash Size
12
Hose Inside Dia. (In.)
0.63 in
Hose Outside Dia. (In.)
0.98 in
Compatible Hose Outside Diameter
0.98 in
Compatible Hose Inside Diameter
0.63 in
Connection 1 Size
7/8 in

Details

Item
O-Ring Hose Fitting
Refrigerant Type
R134
Female Thread (In.)
7/8-18
Material
Steel
Max. Working Pressure (PSI)
500 psi
For Use With
Female O-Ring and Low Side Port
Standards
SAE J2064
Min. Burst Pressure (PSI)
2,000 psi
Product Type
Straight O-Ring Fitting
Operating Pressure - Maximum
500 psi
Burst Pressure - Minimum
2,000 psi
Compatible Product Type
Short Pilot
Connection 1 Gender
Female

Description

Female O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 7/8-18 In, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.98 In, Hose Inside Dia 0.63 In, Material Steel, For Use With Female O-Ring and Low Side Port, Standards SAE J2064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.