Zoro Homepage

Female O-Ring Hose Fitting, 12 Dash

  • Mfr # FJ3055-07-1212S

  • Zoro # G3500052


product price: $39.19
/ea

Key Features

Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Female Thread (In.)
1-1/16 -14
Dash Size
12
Hose Inside Dia. (In.)
0.63 in
Min. Burst Pressure (PSI)
2,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3055-07-1212S
Zoro #
G3500052
UPC #
-
Country of Origin
United States

Dimensions

Dash Size
12
Hose Inside Dia. (In.)
0.63 in
Hose Outside Dia. (In.)
0.98 in
Compatible Hose Outside Diameter
0.98 in
Connection 1 Size
1 1/16 in
Compatible Hose Inside Diameter
0.63 in

Details

Item
O-Ring Hose Fitting
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Female Thread (In.)
1-1/16 -14
Min. Burst Pressure (PSI)
2,000 psi
Standards
SAE J2064
Max. Working Pressure (PSI)
500 psi
For Use With
Female O-Ring and 45 Degree Elbow
Material
Steel
Product Type
45 Degrees Elbow O-Ring Fitting
Burst Pressure - Minimum
2,000 psi
Connection 1 Gender
Female
Operating Pressure - Maximum
500 psi
Compatible Product Type
Short Pilot

Description

Female O-Ring Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 1-1/16 -14 In, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.98 In, Hose Inside Dia 0.63 In, Material Steel, For Use With Female O-Ring and 45 Degree Elbow, Standards SAE J2064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.