Fitting, Elbow, 13/32 In Hose, 3/4-18 SAE

  • Mfr # 190235-8S

  • Zoro # G0698223


product price:  $43.15
/ea

Key Features

Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
Inverted Flare x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190235-8S
Zoro #
G0698223
UPC #
094706277910
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/4 in x 1/2 in
Hose Dash Size
8
Length (In.)
3.04
Hydraulic Fitting Thread Size
3/4"-18
For Hose Dash Size
-8
Overall Length
3.04 mm
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/4 in
Thread Size
3/4"-18

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
Inverted Flare x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
For Use With Hose Series
1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
Finish
ROHS Trivalent Chromium Zinc
Hydraulic Fitting Thread Type
Male SAE Swivel
Hydraulic Hose I.D.
13/32 in
Hydraulic Fitting Connection Type
Reusable
Thread Angle (Deg.)
45
Standards
FC 300, SAE 100R5
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Male
Thread Type
Inverted Flare
Finish/Coating
Trivalent Chromate Zinc
Max. Working Pressure @ 70 F
2,000 psi
Hose Fitting A Connection Type
Inverted Flare
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
Hose
Reusable
Yes
Material
Steel

Description

Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 1/2 in, 2,000 psi, Fitting Shape 90 Degrees Elbow, Thread Size 3/4 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.