Hi Temp Hydraulic Hose
Mfr # FC300-20-100
Zoro # G905929106
product price: $2,000.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Hose Length
100 ft
Safety Factor
4:1
Hose Outside Dia.
1 1/2 in
Hose Reinforcement Material
Polyester and Wire
Hose Configuration
Bulk Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC300-20-100
Zoro #
G905929106
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
100 ft
Hose Outside Dia.
1 1/2 in
Hose Inside Dia.
1 1/8 in
Bend Radius
9 in
Details
Item
Hydraulic Hose
Safety Factor
4:1
Hose Reinforcement Material
Polyester and Wire
Hose Configuration
Bulk Hose
For Media Type
Ethylene Glycol, Gasoline, Kerosene, Diesel Fuel, Hydraulic Fluid, Water, Motor Oil, Automatic Transmission Fluid, Lithium Grease, Air, Fuel Oil, Lubricated Air, Mineral Oil
Vacuum Rating
20 in Hg
Not Recommended Chemicals
Acetic Acid, Acetone, Acetylene, Ammonia (Anhydrous), Ampol PE 46, Amyl Alcohol, Anderol 495/497/500/750, Aniline
Compatible Chemicals
Gasoline, Diesel Fluid, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Brake Fluid
Standards
ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT
Hose Braid Layers
2
Hose Tube Material
AQP Inner tube
Hose Color
Blue
Hose Cover Material
Polyester
Temp. Range
-40 Degrees to 302 Degrees F (Oil)
Burst Pressure
2,500 psi
Max. Working Pressure @ 70 F
625 psi
Description
Hydraulic Hose, Hose Inside Dia. 1 1/8 in, Hose Outside Dia. 1 1/2 in, Hose Length 100 ft, Hose Tube Material AQP Inner tube, Hose Cover Material Polyester, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester and Wire, Hose Braid Layers 2, Hose Color Blue, Vacuum Rating 20 in Hg, Burst Pressure 2,500 psi, Max. Working Pressure @ 70 F 625 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 302 Degrees F (Oil)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.