Zoro Homepage

Hi Temp Hydraulic Hose

  • Mfr # FC300-32-100

  • Zoro # G205929134


product price: $3,866.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Hose Length
100 ft
Safety Factor
4:1
Hose Inside Dia.
1 13/16 in
Hose Configuration
Bulk Hose
Standards
ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC300-32-100
Zoro #
G205929134
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1 13/16 in
Hose Outside Dia.
2 7/32 in
Bend Radius
13 1/4 in

Details

Item
Hydraulic Hose
Safety Factor
4:1
Hose Configuration
Bulk Hose
Standards
ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT
Temp. Range
-40 Degrees to 302 Degrees F (Oil)
Hose Color
Blue
Hose Tube Material
AQP Elastomer
Not Recommended Chemicals
Acetic Acid, Acetone, Acetylene, Ammonia (Anhydrous), Ampol PE 46, Amyl Alcohol, Anderol 495/497/500/750, Aniline
Hose Cover Material
Polyester
Burst Pressure
1,200 psi
Vacuum Rating
11 in Hg
Max. Working Pressure @ 70 F
300 psi
Hose Reinforcement Material
Polyester and Wire
Compatible Chemicals
Gasoline, Diesel Fluid, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Brake Fluid
Hose Braid Layers
2
For Media Type
Ethylene Glycol, Gasoline, Kerosene, Diesel Fuel, Hydraulic Fluid, Water, Motor Oil, Automatic Transmission Fluid, Lithium Grease, Air, Fuel Oil, Lubricated Air, Mineral Oil

Description

Hydraulic Hose, Hose Inside Dia. 1 13/16 in, Hose Outside Dia. 2 7/32 in, Hose Length 100 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Polyester, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester and Wire, Hose Braid Layers 2, Hose Color Blue, Vacuum Rating 11 in Hg, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 302 Degrees F (Oil)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.