Zoro Homepage

Hose Fitting, 12 Dash

  • Mfr # FF12262-1212

  • Zoro # G0721917


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Dash Size
12
Hose Outside Dia. (In.)
0.98 in
Min. Burst Pressure (PSI)
2,000 psi
Standards
SAE J2064
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF12262-1212
Zoro #
G0721917
UPC #
-
Country of Origin
United States

Dimensions

Dash Size
12
Hose Outside Dia. (In.)
0.98 in
Hose Inside Dia. (In.)
0.63 in
Compatible Hose Outside Diameter
0.98 in
Compatible Hose Inside Diameter
0.63 in

Details

Item
Hose Fitting
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Min. Burst Pressure (PSI)
2,000 psi
Standards
SAE J2064
For Use With
Lifesaver/Mender
Material
Steel
Max. Working Pressure (PSI)
500 psi
Product Type
Braze Nipple
Burst Pressure - Minimum
2,000 psi
Operating Pressure - Maximum
500 psi

Description

Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.98 In, Hose Inside Dia 0.63 In, Material Steel, For Use With Lifesaver/Mender, Standards SAE J2064

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.