Zoro Homepage

Hose Protector, 8 in L, Plastic

  • Mfr # HP8-B

  • Zoro # G316313716


product price: $19.99
/ea

Key Features

Material
Plastic
Color
Black
Closure Type
Cable Ties
Maximum Diameter
3 in
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP8-B
Zoro #
G316313716
UPC #
-
Country of Origin
China

Dimensions

Maximum Diameter
3 in
Overall Width
3 1/4 in
Overall Length
8 in

Details

Material
Plastic
Color
Black
Closure Type
Cable Ties
Minimum Operating Temperature
-40 Degrees F
Product Type
Hose Protector
Item
Hose Protector
Maximum Operating Temperature
430 Degrees F

Description

HP8-B,Long 8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.