Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Spacer and Loom, Nylon

  • Mfr # HSR-1

  • Zoro # G016342429


product price: $18.85
/ea
Sold in multiples of 12 for $226.20

Key Features

Compatible Hose Outside Diameter
0.75 in
Material
Nylon
Product Type
Hose Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR-1
Zoro #
G016342429
UPC #
-
Country of Origin
China

Dimensions

Compatible Hose Outside Diameter
0.75 in

Details

Item
Hose Spacer and Loom
Material
Nylon
Product Type
Hose Spacer

Description

HSR-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.