HoseSleeve, 25', Fbrglass, Org
- Mfr # 624-22
- Zoro # G215772287
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Sleeve Inside Diameter
1 3/8 in
Expanded Inside Diameter
1.38 in
Minimum Operating Temperature
-65 Degrees F
Product Type
Protective Hose Fire Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 624-22
- Zoro #
- G215772287
- UPC #
- -
- Country of Origin
- Canada
- Material
- Fiberglass
- Item
- Protective Hose Fire Sleeve
- Minimum Operating Temperature
- -65 Degrees F
- Product Type
- Protective Hose Fire Sleeve
- Standards
- ATSM 06413, DIN EM 45545, ISO 15540, MSHA
- Color
- Orange
- Maximum Operating Temperature
- 500 Degrees F
- Resistance Properties
- Flame-Resistant
- For Use On
- Hose
- Shell Material
- Fiberglass
- Wire Color
- Orange
Dimensions
- Sleeve Inside Diameter
- 1 3/8 in
- Expanded Inside Diameter
- 1.38 in
- For Maximum Hose Diameter
- 1 3/8 in
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Protective Hose Fire Sleeve, Color Orange, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 1 3/8 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Fiberglass, Overall Length 25 ft, Sleeve Inside Diameter 1 3/8 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Standards ATSM 06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 1.38 in, For Use On Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.