Shop AEROQUIP
See all product information
Create Account
HoseSleeve, 25', Fbrglass, Org
- Mfr # 624-5
- Zoro # G215772232
product price:Â
$
70.69
/ea
Key Features
Material
Fiberglass
Maximum Operating Temperature
500 Degrees F
Expanded Inside Diameter
0.31 in
Product Type
Protective Hose Fire Sleeve
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 624-5
- Zoro #
- G215772232
- UPC #
- -
- Country of Origin
- Canada
- Material
- Fiberglass
- Item
- Protective Hose Fire Sleeve
- Maximum Operating Temperature
- 500 Degrees F
- Product Type
- Protective Hose Fire Sleeve
- Color
- Orange
- Minimum Operating Temperature
- -65 Degrees F
- Resistance Properties
- Flame-Resistant
- For Use On
- Hose
- Standards
- ATSM 06413, DIN EM 45545, ISO 15540, MSHA
- Shell Material
- Fiberglass
- Wire Color
- Orange
Dimensions
- Expanded Inside Diameter
- 0.31 in
- Overall Length
- 25 ft
- For Maximum Hose Diameter
- 5/16 in
- Sleeve Inside Diameter
- 5/16 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Fire Sleeve, Color Orange, Flat Width Not Applicable, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 5/16 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Fiberglass, Overall Length 25 ft, Sleeve Inside Diameter 5/16 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Standards ATSM06413, DIN EM 45545, ISO 15540, MSHA, Expanded Inside Diameter 0.31 in, For Use On Hose, Resistance Properties Flame Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.