HydHoseFtg, 1.52", JIC, 5/16", 5/16"
- Mfr # 190772-5S
- Zoro # G8795324
product price:Â
$
36.75
/ea
Key Features
Fitting Size
1/2 in x 5/16 in
Fitting Connection Type
Universal x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 190772-5S
- Zoro #
- G8795324
- UPC #
- 00094726888479
- Country of Origin
- United States
Dimensions
- Fitting Size
- 1/2 in x 5/16 in
- Length (In.)
- 1.52 in
- Hydraulic Fitting Thread Size
- 1/2"-20
- Hose Dash Size
- 5
- For Hose Dash Size
- -5
- Overall Length
- 0.06 in
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 5/16 in
- Thread Size
- 1/2"-20
- Wire Rope Length
- 0.06 in
- Length
- 0.06 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -5, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 5/16 in, 3,000 psi, Fitting Shape 90 Degrees Elbow, Thread Size 1/2 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal, Trivalent Chromate Zinc, Overall Length 1.52 mm, Reusable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.