Hydraulic Crimp Fitting, 1 1/16", Female
Mfr # FJ3094-1212S
Zoro # G209833802
product price: $33.54
/eaKey Features
Fitting Size
1 1/16 in
Fitting Connection Type
SAE x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FJ3094-1212S
Zoro #
G209833802
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1 1/16 in
For Hose Dash Size
-12
Thread Size
1-1/16"-14
Hose Fitting A Size
1 1/16 in
Details
Item
Hydraulic Crimp Fitting
Fitting Connection Type
SAE x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Hose Fitting A Connection Type
SAE
Max. Working Pressure @ 70 F
1,500 psi
Fitting Movement
Straight
Standards
SAE 100R5
For Use With Hose Series
FJ3094
Thread Type
SAE
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series FJ3094, For Hose I.D. 1/2 in, Thread Size 1-1/16 In.-14, Fitting Shape Straight, Straight, 1,500 psi, Thread Type SAE, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size Not Applicable, Hose Fitting A Connection Type SAE, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, SAE 100R5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.