Zoro Homepage

Hydraulic Crimp Fitting, 2 in, Female

  • Mfr # 6SA32FJ32

  • Zoro # G606018819


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
2 in
Fitting Connection Type
JIC x Hose End
Fitting Shape
Straight
For Hose I.D.
2 13/16 in
Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SA32FJ32
Zoro #
G606018819
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in
Thread Size
1-1/2"-11-1/2
For Hose Dash Size
-32
Hose Fitting B Size
2 in
Hose Fitting A Size
5 3/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Hose End
Fitting Shape
Straight
For Hose I.D.
2 13/16 in
Fitting Material
Carbon Steel
For Use With Hose Series
EC810, FC273B, FC500
Max. Working Pressure @ 70 F
6,100 psi
Standards
DIN, SAE 100R15, SAE J 516
Material Grade
12L14, 12L15
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
JIC
Hose Fitting B Gender
Genderless
Hose Fitting B Connection Type
Crimp
Reusable
No
Thread Type
JIC
Hose Fitting A Gender
Female
Fitting Movement
Swivel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -32, For Use With Hose Series EC810, FC273B, FC500, For Hose I.D. 2 13/16 in, Thread Size 1-1/2 In.-11-1/2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,100 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5 3/4 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Carbon Steel, 12L14, 12L15, Reusable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.