Zoro Homepage

Hydraulic Crimp Fitting, 3/4"-16 Thread

  • Mfr # FJ3114-0806S

  • Zoro # G309843893


product price: $50.46
/ea

Key Features

Fitting Size
3/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3114-0806S
Zoro #
G309843893
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in
Thread Size
3/4"-16
For Hose Dash Size
-6
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
Standards
SAE R5
For Use With Hose Series
FJ3114
Hose Fitting A Connection Type
JIC
Thread Type
SAE
Fitting Movement
Straight
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Crimp
Max. Working Pressure @ 70 F
2,250 psi
Hose Fitting B Gender
Genderless

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series FJ3114, For Hose I.D. 5/16 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Straight, 2,250 psi, Thread Type SAE, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, SAE R5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.