Hydraulic Flange Adapter, 1 1/2 in
Mfr # FF5162-2424S
Zoro # G106016636
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel
Hydraulic Hose I.D.
1 1/2 in
Length (In.)
3.12 in
Finish
ROHS Trivalent Chrome Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF5162-2424S
Zoro #
G106016636
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
3.12 in
Hydraulic Flange Size
1 1/2 in
For Hose Dash Size
-24
Details
Item
Hydraulic Flange Adapter
Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel
Hydraulic Hose I.D.
1 1/2 in
Finish
ROHS Trivalent Chrome Zinc
Standards
DIN, SAE CD61, SAE J516
Flange Code
61
For Use With Hose Series
EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
Hydraulic Fitting Connection Type
Threaded
Description
Hydraulic Flange Adapter, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 1/2 in, Hydraulic Flange Size 1 1/2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 3.12 in, For Hose Dash Size -24, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD61, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.