Zoro Homepage

Hydraulic Flange Adapter, 2 in

  • Mfr # FF5541-3232S

  • Zoro # G406016626


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Straight
Fitting Material
Carbon Steel
Flange Code
62
Standards
DIN, SAE CD62, SAE J516
Hydraulic Fitting Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5541-3232S
Zoro #
G406016626
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
5 in
Hydraulic Flange Size
2 in
For Hose Dash Size
-32

Details

Item
Hydraulic Flange Adapter
Fitting Shape
Straight
Fitting Material
Carbon Steel
Flange Code
62
Standards
DIN, SAE CD62, SAE J516
Hydraulic Fitting Connection Type
Threaded
Finish
ROHS Trivalent Chrome Zinc
Hydraulic Hose I.D.
2 in
For Use With Hose Series
EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900

Description

Hydraulic Flange Adapter, Fitting Shape Straight, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 2 in, Hydraulic Flange Size 2 in, Flange Code 62, Fitting Material Carbon Steel, Length (In.) 5 in, For Hose Dash Size -32, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.