Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 1 ft L, Black

  • Mfr # EC600-20-50

  • Zoro # G906016805


product price: $1,923.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Max. Working Pressure @ 70 F
6,100 psi
Hose Inside Dia.
1 1/4 in
Hose Length
1 ft
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC600-20-50
Zoro #
G906016805
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
1 ft
Hose Outside Dia.
1 63/64 in
Bend Radius
8 43/50 in

Details

Max. Working Pressure @ 70 F
6,100 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
ABS, DNV, ISO 18752-DC, MSHA, SAE 100R15, USCG
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Safety Factor
4:1
Item
Hydraulic Hose
Not Recommended Chemicals
HYDRAULIC FLUID, PETROLEUM AND WATER GLYCOL BASED FLUIDS
For Media Type
Water
Burst Pressure
24,400 psi
Hose Configuration
Bulk Hose
Compatible Chemicals
Petroleum, Water-Based Fluid
Hose Braid Layers
6
Hose Reinforcement Material
Wire

Description

Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 63/64 in, Hose Length 1 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Wire, Hose Braid Layers 6, Hose Color Black, Burst Pressure 24,400 psi, Max. Working Pressure @ 70 F 6,100 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards ABS, DNV, ISO 18752-DC, MSHA, SAE 100R15, USCG, Bend Radius 8 43/50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.