Hydraulic hose assy, 10K psi, FC579

  • Mfr # 10K-04-06MP-06MP-36"

  • Zoro # G812217556


product price:  $48.15
/ea

Key Features

Max. Working Pressure @ 70 F
10,000 psi
Hose Inside Dia.
1/4 in
Hose Length
3 ft
Fitting Size
3/8 in x 3/8 in
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10K-04-06MP-06MP-36"
Zoro #
G812217556
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
3 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Hose Outside Dia.
1/2 in
Bend Radius
2 in
Hose Dash Size
-4

Details

Max. Working Pressure @ 70 F
10,000 psi
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
1J100
Hose Fitting A Type
MNPT
Item
Wire Braided Hydraulic Hose Assembly
Hose Fitting B Material
Carbon Steel
Safety Factor
2:1
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
MNPT
Hose Configuration
Coupled Assembly
For Media Type
Hydraulic Fluids
Hose Braid Layers
2
Hose Cover Material
Synthetic Rubber
Hose Reinforcement Material
Wire
Hose Tube Material
Synthetic Rubber
Minimum Operating Temperature
-40 Degrees F

Description

Wire Braided Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 3 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Wire, Hose Braid Layers 2, Hose Color Black, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Temp. Range -40 Degrees to 212 Degrees F, Standards 1J100, Bend Radius 2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.