Shop AEROQUIP
See all product information
Create Account
Hydraulic hose assy, 10K psi, FC579
- Mfr # 10K-06-06MP-06MP-QC-72"
- Zoro # G112217713
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
10,000 psi
Hose Inside Dia.
3/8 in
Hose Length
6 ft
Fitting Size
3/8 in x 3/8 in
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10K-06-06MP-06MP-QC-72"
- Zoro #
- G112217713
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 10,000 psi
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F
- Standards
- 1J100
- Hose Fitting A Material
- Carbon Steel
- Item
- Wire Braided Hydraulic Hose Assembly
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting B Type
- M Quick Disconnect
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Type
- MNPT
- Safety Factor
- 2:1
- Hose Tube Material
- Synthetic Rubber
- Hose Cover Material
- Synthetic Rubber
- Hose Braid Layers
- 2
- For Media Type
- Hydraulic Fluids
- Hose Reinforcement Material
- Wire
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 6 ft
- Fitting Size
- 3/8 in x 3/8 in
- Hose Fitting B Size
- 3/8 in
- Hose Fitting A Size
- 3/8 in
- Hose Outside Dia.
- 11/16 in
- Bend Radius
- 2 1/2 in
- Hose Dash Size
- -6
Description
Wire Braided Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 6 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Wire, Hose Braid Layers 2, Hose Color Black, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Temp. Range -40 Degrees to 212 Degrees F, Standards 1J100, Bend Radius 2 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.