Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic hose assy, SAE 100R4

  • Mfr # WH004-16-16FJ-16FJ-48

  • Zoro # G912217654


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
245 psi
Hose Inside Dia.
1 in
Hose Length
4 ft
Fitting Size
1 in x 1 in
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH004-16-16FJ-16FJ-48
Zoro #
G912217654
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
4 ft
Fitting Size
1 in x 1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Bend Radius
1 3/4 in
Hose Dash Size
-16
Hose Outside Dia.
1 7/16 in

Details

Max. Working Pressure @ 70 F
245 psi
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
MSHA Approved, SAE 100R4
Safety Factor
4:1
Hose Fitting B Material
Carbon Steel
Hose Configuration
Coupled Assembly
Item
Wire Braided Hydraulic Hose Assembly
Hose Fitting B Type
FJIC
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
FJIC
For Media Type
Hydraulic Fluids
Hose Reinforcement Material
Synthetic Fiber
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Hose Braid Layers
1
Minimum Operating Temperature
-40 Degrees F

Description

Wire Braided Hydraulic Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 4 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic Fiber, Hose Braid Layers 1, Hose Color Black, Max. Working Pressure @ 70 F 245 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA Approved, SAE 100R4, Bend Radius 1 3/4 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.