Shop AEROQUIP
See all product information
Create Account
Hydraulic hose assy, SAE 100R4
- Mfr # WH004-20-20FJ-20FJ-144"
- Zoro # G512217818
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
205 psi
Hose Inside Dia.
1 1/4 in
Hose Length
12 ft
Fitting Size
1 1/4 in x 1 1/4 in
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH004-20-20FJ-20FJ-144"
- Zoro #
- G512217818
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 205 psi
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F
- Standards
- MSHA Approved, SAE 100R4
- Item
- Wire Braided Hydraulic Hose Assembly
- Hose Configuration
- Coupled Assembly
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting B Type
- FJIC
- Hose Fitting A Type
- FJIC
- Safety Factor
- 4:1
- Hose Fitting A Material
- Carbon Steel
- For Media Type
- Hydraulic Fluids
- Hose Cover Material
- Synthetic Rubber
- Hose Tube Material
- Synthetic Rubber
- Hose Braid Layers
- 1
- Hose Reinforcement Material
- Synthetic Fiber
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Hose Inside Dia.
- 1 1/4 in
- Hose Length
- 12 ft
- Fitting Size
- 1 1/4 in x 1 1/4 in
- Hose Fitting B Size
- 1 1/4 in
- Hose Fitting A Size
- 1 1/4 in
- Hose Outside Dia.
- 1 11/16 in
- Bend Radius
- 2 3/8 in
- Hose Dash Size
- -20
Description
Wire Braided Hydraulic Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 11/16 in, Hose Length 12 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic Fiber, Hose Braid Layers 1, Hose Color Black, Max. Working Pressure @ 70 F 205 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA Approved, SAE 100R4, Bend Radius 2 3/8 in, Hose Configuration Coupled Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.