Zoro Homepage

HYDRAULIC HOSE CRIMPING EQUIPMENT, 220V

  • Mfr # ET4001-015

  • Zoro # G216103301


product price: $27,743.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Tool Series
ET4001
Maximum Hose Crimping Size
2 in
Hydraulic Hose Type Compatibility
1 & 2 Wire , 4 Spiral
Minimum Hose Crimping Size
2 in
Pump Type
Electric Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET4001-015
Zoro #
G216103301
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hose Crimping Size
2 in
Minimum Hose Crimping Size
2 in

Details

Tool Series
ET4001
Hydraulic Hose Type Compatibility
1 & 2 Wire , 4 Spiral
Pump Type
Electric Pump
Includes
Machine with 220V Pump and Tooling Pkg
Item
HYDRAULIC HOSE CRIMPING EQUIPMENT
Crimping Force
10 ton

Description

HYDRAULIC HOSE CRIMPING EQUIPMENT, Mounting Type Bench Mount, Minimum Hose Crimping Size 2 in, Maximum Hose Crimping Size 2 in, Hydraulic Hose Type Compatibility 1 & 2 Wire , 4 Spiral, Voltage 220V, Pump Type Electric Pump, Crimping Force 10 ton, Includes Machine with 220V Pump and Tooling Pkg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.