Hydraulic Hose Fitting
Mfr # 411-20S
Zoro # G805574536
product price: $46.19
/eaKey Features
Fitting Size
1 1/4 in
Fitting Connection Type
SAE 37 x Line/Hose/Tube
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411-20S
Zoro #
G805574536
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1 1/4 in
For Hose Dash Size
-20
Thread Size
1 5/8"-12
Hose Fitting A Size
1 5/8 in
Hose Fitting B Size
1 1/4 in
Overall Length
3 in
Details
Item
Hydraulic Hose Fitting
Fitting Connection Type
SAE 37 x Line/Hose/Tube
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Carbon Steel x Carbon Steel
For Use With Hose Series
1503
Temp. Range
-55 Degrees to 302 Degrees F
Standards
SAE
Max. Working Pressure @ 70 F
625 psi
Hose Fitting B Connection Type
Line/Hose/Tube
Thread Type
SAE 37
Reusable
Yes
Hose Fitting A Gender
Female
For Hose O.D.
1 1/2 in
Hose Fitting A Connection Type
SAE 37
Finish/Coating
Dura-Kote
Material Grade
12L14/12L15
Description
Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series 1503, For Hose I.D. 1 1/4 in, 625 psi, Fitting Shape Straight, Thread Size 1 5/8 In.-12, Hose Fitting A Gender Female, Hose Fitting A Size 1 5/8 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type SAE 37, Hose Fitting B Connection Type Line/Hose/Tube, Fitting Material Carbon Steel x Carbon Steel, 12L14/12L15, For Hose O.D. 1 1/2 in, SAE 37, Dura-Kote, Overall Length 3 in, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.