Zoro Homepage

Hydraulic Hose Fitting

  • Mfr # 412-20-20S

  • Zoro # G605574538


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Fitting Size
1 1/4 in
Fitting Connection Type
NPTF x Line/Hose/Tube
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412-20-20S
Zoro #
G605574538
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 1/4 in
Thread Size
1-1/4"-11 1/2
For Hose Dash Size
-20
Overall Length
3.24 in
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
NPTF x Line/Hose/Tube
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Carbon Steel x Carbon Steel
Temp. Range
-55 Degrees to 302 Degrees F
For Use With Hose Series
1503
Max. Working Pressure @ 70 F
625 psi
Thread Type
NPTF
Material Grade
12L14/12L15
Reusable
Yes
Hose Fitting B Connection Type
Line/Hose/Tube
Finish/Coating
Dura-Kote
Hose Fitting A Gender
Male
For Hose O.D.
1 1/2 in
Hose Fitting A Connection Type
NPTF

Description

Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series 1503, For Hose I.D. 1 1/4 in, 625 psi, Fitting Shape Straight, Thread Size 1-1/4 In.-11 1/2, Hose Fitting A Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Line/Hose/Tube, Fitting Material Carbon Steel x Carbon Steel, 12L14/12L15, For Hose O.D. 1 1/2 in, NPTF, Dura-Kote, Overall Length 3.24 in, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.