Zoro Homepage

Hydraulic Hose Fitting

  • Mfr # 412-24-24S

  • Zoro # G505574546


product price: $65.99
/ea

Key Features

Fitting Size
1 1/2 in
Fitting Connection Type
NPTF x Line/Hose/Tube
Fitting Shape
Straight
For Hose I.D.
1 1/2 in
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412-24-24S
Zoro #
G505574546
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 1/2 in
Thread Size
1-1/2"-11 1/2
For Hose Dash Size
-24
Hose Fitting B Size
1 1/2 in
Overall Length
3.5 in
Hose Fitting A Size
1 1/2 in

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
NPTF x Line/Hose/Tube
Fitting Shape
Straight
For Hose I.D.
1 1/2 in
Fitting Material
Carbon Steel x Carbon Steel
Temp. Range
-55 Degrees to 302 Degrees F
Max. Working Pressure @ 70 F
500 psi
For Use With Hose Series
1503
Hose Fitting A Connection Type
NPTF
Hose Fitting A Gender
Male
Finish/Coating
Dura-Kote
Hose Fitting B Connection Type
Line/Hose/Tube
Thread Type
NPTF
Material Grade
12L14/12L15
For Hose O.D.
1 3/4 in
Reusable
Yes

Description

Hydraulic Hose Fitting, For Hose Dash Size -24, For Use With Hose Series 1503, For Hose I.D. 1 1/2 in, 500 psi, Fitting Shape Straight, Thread Size 1-1/2 In.-11 1/2, Hose Fitting A Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Line/Hose/Tube, Fitting Material Carbon Steel x Carbon Steel, 12L14/12L15, For Hose O.D. 1 3/4 in, NPTF, Dura-Kote, Overall Length 3.5 in, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.