Zoro Homepage

Hydraulic Hose Fitting

  • Mfr # 4411-20S

  • Zoro # G305574531


product price: $111.93
/ea
Free Shipping & Returns

Key Features

Fitting Size
1 1/4 in
Fitting Connection Type
SAE 37 x Line/Hose/Tube
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4411-20S
Zoro #
G305574531
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
1 1/4 in
Thread Size
1-5/8"-12
For Hose Dash Size
-20
Hose Fitting A Size
1 5/8 in
Overall Length
3.43 in
Hose Fitting B Size
1 1/4 in

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
SAE 37 x Line/Hose/Tube
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Carbon Steel x Carbon Steel
Standards
SAE
Temp. Range
-55 Degrees to 302 Degrees F
For Use With Hose Series
FC558, FC802
Max. Working Pressure @ 70 F
625 psi
Hose Fitting A Gender
Female
For Hose O.D.
1 1/2 in
Reusable
Yes
Hose Fitting A Connection Type
SAE 37
Material Grade
12L14/12L15
Hose Fitting B Connection Type
Line/Hose/Tube
Thread Type
SAE 37
Finish/Coating
Dura-Kote

Description

Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series FC558, FC802, For Hose I.D. 1 1/4 in, 625 psi, Fitting Shape Straight, Thread Size 1-5/8 In.-12, Hose Fitting A Gender Female, Hose Fitting A Size 1 5/8 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type SAE 37, Hose Fitting B Connection Type Line/Hose/Tube, Fitting Material Carbon Steel x Carbon Steel, 12L14/12L15, For Hose O.D. 1 1/2 in, SAE 37, Dura-Kote, Overall Length 3.43 in, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.