Hydraulic Hose Fitting
Mfr # 4411-24S
Zoro # G505574515
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1 1/2 in
Fitting Connection Type
SAE 37 x Line/Hose/Tube
Fitting Shape
Straight
For Hose I.D.
1 1/2 in
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4411-24S
Zoro #
G505574515
UPC #
-
Country of Origin
Denmark
Dimensions
Fitting Size
1 1/2 in
Thread Size
1 7/8"-12
For Hose Dash Size
-24
Hose Fitting A Size
1 7/8 in
Hose Fitting B Size
1 1/2 in
Overall Length
3.68 in
Details
Item
Hydraulic Hose Fitting
Fitting Connection Type
SAE 37 x Line/Hose/Tube
Fitting Shape
Straight
For Hose I.D.
1 1/2 in
Fitting Material
Carbon Steel x Carbon Steel
For Use With Hose Series
FC558, FC802
Max. Working Pressure @ 70 F
500 psi
Temp. Range
-55 Degrees to 302 Degrees F
Standards
SAE
Thread Type
SAE 37
Hose Fitting B Connection Type
Line/Hose/Tube
Reusable
Yes
Finish/Coating
Dura-Kote
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
SAE 37
Material Grade
12L14/12L15
For Hose O.D.
1 3/4 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -24, For Use With Hose Series FC558, FC802, For Hose I.D. 1 1/2 in, 500 psi, Fitting Shape Straight, Thread Size 1 7/8 In.-12, Hose Fitting A Gender Female, Hose Fitting A Size 1 7/8 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type SAE 37, Hose Fitting B Connection Type Line/Hose/Tube, Fitting Material Carbon Steel x Carbon Steel, 12L14/12L15, For Hose O.D. 1 3/4 in, SAE 37, Dura-Kote, Overall Length 3.68 in, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.