Shop AEROQUIP
See all product information
Create Account
Hydraulic Hose Fitting, 9/16"-18, (F)JIC
- Mfr # 190773-6S
- Zoro # G8795245
product price:Â
$
41.49
/ea
Key Features
Fitting Size
9/16 in x 3/8 in
Fitting Connection Type
JIC x Hose
Fitting Shape
45 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190773-6S
- Zoro #
- G8795245
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- JIC x Hose
- Fitting Shape
- 45 Degrees Elbow
- For Hose I.D.
- 3/8 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Connection Type
- Reusable
- Finish
- Zinc, Trivalent Chromate
- For Use With Hose Series
- 2807, S-TW, SC-TW
- Hydraulic Fitting Thread Type
- Female JIC
- Hydraulic Hose I.D.
- 5/16 in
- Thread Angle (Deg.)
- 37
- Standards
- SAE J543
- Thread Type
- JIC
- Material Grade
- 12L14, 12L15
- Finish/Coating
- Trivalent Chromate Zinc
- Hose Fitting A Gender
- Female
- Hose Fitting B Gender
- Genderless
- Reusable
- Yes
- Max. Working Pressure @ 70 F
- 2,500 psi
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Connection Type
- Hose
- Material
- Steel
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 3/8 in, 2,500 psi, Fitting Shape 45 Degrees Elbow, Thread Size 9/16 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 1.72 mm, Reusable Yes, SAE J543
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.