Hydraulic Hose Fitting, Steel, 1/2 in.
Mfr # 190773-10S
Zoro # G8795272
product price: $51.26
/eaKey Features
Fitting Size
7/8 in x 5/8 in
Fitting Connection Type
Universal x Hose
Fitting Shape
45 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190773-10S
Zoro #
G8795272
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
7/8 in x 5/8 in
Hose Dash Size
10
Length (In.)
2.46
Hydraulic Fitting Thread Size
7/8"-14
For Hose Dash Size
-10
Thread Size
7/8"-14
Hose Fitting A Size
7/8 in
Overall Length
2.46 mm
Hose Fitting B Size
5/8 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 5/8 in, 1,500 psi, Fitting Shape 45 Degrees Elbow, Thread Size 7/8 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal, Trivalent Chromate Zinc, Overall Length 2.46 mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.