Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Steel, 5/8 in.

  • Mfr # 190772-12S

  • Zoro # G8795376


product price: $68.38
/ea

Key Features

Fitting Size
1-1/2 in x 3/4 in
Fitting Connection Type
JIC x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190772-12S
Zoro #
G8795376
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
1-1/2 in x 3/4 in
Hydraulic Fitting Thread Size
1-1/16"-12
Hose Dash Size
12
Length (In.)
2.82
For Hose Dash Size
-12
Hose Fitting A Size
1 1/2 in
Thread Size
1-1/2"-12
Hose Fitting B Size
3/4 in
Overall Length
2.23 mm

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
JIC x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
5/8 in
Standards
SAE J543
Hydraulic Fitting Connection Type
Reusable
Finish
Zinc, Trivalent Chromate
Hydraulic Fitting Thread Type
Female JIC
For Use With Hose Series
2807; SC-TW; S -TW
Thread Angle (Deg.)
37
Material Grade
12L14, 12L15
Thread Type
JIC
Hose Fitting B Gender
Genderless
Reusable
Yes
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Hose
Finish/Coating
Trivalent Chromate Zinc
Max. Working Pressure @ 70 F
1,200 psi
Hose Fitting A Connection Type
JIC
Material
Steel

Description

Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 3/4 in, 1,200 psi, Fitting Shape 90 Degrees Elbow, Thread Size 1-1/2 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 2.23 mm, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.