Hydraulic Hose Fitting, Steel, 5/8 in.
Mfr # 190773-12S
Zoro # G8795281
product price: $60.99
/eaKey Features
Fitting Size
1-1/16 in x 3/4 in
Fitting Connection Type
JIC x Hose
Fitting Shape
45 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190773-12S
Zoro #
G8795281
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1-1/16 in x 3/4 in
Length (In.)
2.86
Hydraulic Fitting Thread Size
1-1/16"-12
Hose Dash Size
12
For Hose Dash Size
-12
Hose Fitting A Size
1 1/16 in
Overall Length
2.86 mm
Hose Fitting B Size
3/4 in
Thread Size
1-1/16"-12
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 3/4 in, 1,200 psi, Fitting Shape 45 Degrees Elbow, Thread Size 1-1/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 2.86 mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.