HydraulicCrimpFitting
- Mfr # 1AA8MP8C
- Zoro # G012937865
product price:Â
$
75.29
/ea
Key Features
Hose Fitting A Connection Type
Threaded
Standards
SAE J516
Thread Size
1/2"-14
Hose Fitting A Size
7/8 in
For Use With Hose Series
GH194, GH195, GH663, GH681, GH781, GH793
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1AA8MP8C
- Zoro #
- G012937865
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-14
- Hose Fitting A Size
- 7/8 in
Details
- Item
- Hydraulic Crimp Fitting
- Hose Fitting A Connection Type
- Threaded
- Standards
- SAE J516
- For Use With Hose Series
- GH194, GH195, GH663, GH681, GH781, GH793
- For Hose I.D.
- 1/2 in
Description
Crimp Fitting, 1/2 ID, 1/2, M, NPTF, SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.