HydraulicHoseFitting, 1.62", 3/8", 3/8"

  • Mfr # FC9171-0606S
  • Zoro # G8795342
product price: 
$
39.49
/ea

Key Features

Fitting Size
5/8 in x 3/8 in
Fitting Connection Type
Inverted Flare x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FC9171-0606S
Zoro #
G8795342
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
5/8 in x 3/8 in
Length (In.)
1.62 in
Hydraulic Fitting Thread Size
5/8"-18
Hose Dash Size
6
For Hose Dash Size
-6
Hose Fitting A Size
5/8 in
Overall Length
0.06 in
Hose Fitting B Size
3/8 in
Thread Size
5/8"-18
Wire Rope Length
0.06 in
Length
0.06 in

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
Inverted Flare x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Finish
Zinc, Trivalent Chromate
Hydraulic Fitting Thread Type
Female SAE
Hydraulic Hose I.D.
5/16 in
Hydraulic Fitting Connection Type
Reusable
Thread Angle (Deg.)
45
For Use With Hose Series
2807, FC465, S-TW
Standards
SAE J543
Reusable
Yes
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
Hose
Thread Type
Inverted Flare
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Female
Max. Working Pressure @ 70 F
2,500 psi
Finish/Coating
Trivalent Chromate Zinc
Hose Fitting A Connection Type
Threaded
Material
Steel

Description

Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 3/8 in, 2,500 psi, Fitting Shape 90 Degrees Elbow, Thread Size 5/8 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare, Trivalent Chromate Zinc, Overall Length 1.62 mm

Ratings & reviews